Zoro Homepage

Duo Pencil Grip, Assorted Colors

  • Mfr # 17206

  • Zoro # G114897197


product price: $11.19
/ea

Key Features

Barrel Color
Multi
Height
2 in
Width
5 in
Length
5 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206
Zoro #
G114897197
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
5 in
Length
5 in

Details

Barrel Color
Multi
Recycled
No
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Duo Pencil Grip is designed to make writing easy. It is an important teaching tool to train young hands to grip pencils correctly. High-quality grip improves handwriting, provides more control and reduces hand fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.