Heavyweight Ball Pen with The Pencil Grip, Black

  • Mfr # TPG-651

  • Zoro # G711975199


product price:  $20.79
/ea

Key Features

Color
Black, Silver
Barrel Material
Metal, Plastic
Includes
1 Pen
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPG-651
Zoro #
G711975199
UPC #
634901006511
Country of Origin
China

Details

Color
Black, Silver
Barrel Material
Metal, Plastic
Includes
1 Pen
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The Heavyweight Pen is ideal for individuals with Tremors, Arthritis, Carpal Tunnel, and those with Parkinson's, those who lack hand strength and other hand health issues. The Heavyweight reduces tremors and fatigue, improves handwriting legibility, and increases muscle strength. It combines two features; added weight and a patented ergonomic grip.The shape of The Pencil Grip gently positions fingers in the proper, ergonomic position for gripping which reduces stress on the fingers and helps the hand relax as it writes. The weight of the pen 2.9 ounces encourages support from larger muscles in the arm, and reduces the burden on smaller, more sensitive hand muscles. The weight helps the pen effortlessly rest in the hand, and means there's no need to provide downward pressure for it to write.


  • A therapeutic product designed to help manage and overcome hand health issues.
  • It can improve handwriting legibility by reducing tremors, reducing fatigue, and increasing muscle strength.
  • The weight helps the pen effortlessly rest in the hand, and means there's no need to provide downward pressure for it to write.
  • Developed by doctors, great for adults and children, righties and lefties

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.