
Hydro Holder, Fits Most School Desks and Chairs, White/Blue (Discontinued)
- Mfr # 820
- Zoro # G414898184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820
Zoro #
G414898184
UPC #
-
Country of Origin
China
Dimensions
Height
4 in
Length
5 in
Width
4 in
Details
Color
Multi
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Keep water bottles off the floor or desks clutter-free with this Hydro Holder for Water Bottles. Holder provides a reliable, safe way for children to access water while they're at school. Design attaches to the leg of desk chairs to save space and easily reach without difficulty or causing distractions. Flexible mount is easy to put on and take off. Versatile mount is perfect for a variety of uses such as beach umbrellas, beach chairs, tents and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.