
Pointer Grip, Assorted Colors
Mfr # 12112
Zoro # G914898172
product price: $10.99
/eaKey Features
Barrel Color
Multi
Width
3.5 in
Height
0.25 in
Length
7 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12112
Zoro #
G914898172
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Height
0.25 in
Length
7 in
Details
Barrel Color
Multi
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
The Pointer Grip features a unique design that keeps fingers correctly positioned for proper pencil grip development. It offers the perfect support for the pointer finger, and once that position is secured, the other two fingers will find naturally the correct position. It is recommended particularly for the Early Childhood stage. Ambidextrous design accommodates both right-handed and left-handed writers. Universal shape fits on pencils, pens, crayons and many other drawing and writing tools. It's perfect for all children, including those with special needs such as Autism, ADHD, developmental disabilities, learning disabilities and general fine-motor delay.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.