
Scissors 8in, Blue Handle, 6PK
Mfr # TPG-342
Zoro # G816390033
product price: $42.39
/pk 6, $7.07/eaKey Features
Includes
6 Scissors
Material
Plastic, Metal
Recommended Grade
Grade 1-12
Recommended Age
5+ years
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPG-342
Zoro #
G816390033
UPC #
194629123322
Country of Origin
China
Details
Includes
6 Scissors
Material
Plastic, Metal
Recommended Grade
Grade 1-12
Recommended Age
5+ years
Color
Blue
Description
High-quality 8 Inch All Purpose Scissors. The ergonomic shape is easy to hold allowing the user to cut with safety and precision. Stainless Steel Blades. Soft Grip Handles for Left and Right Hand Users. Easy to use. Scissors measure approximately 8" in length. Sold as a pack of 6 scissors.
- 8 Inch All Purpose Scissors
- Stainless Steel Blades
- Soft Grip Handles for Left and Right Hand Users
- Great to use for arts and crafts projects
- Pack of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.