Zoro Homepage

The Jumbo Pencil Grip, PK12

  • Mfr # TPG-11412

  • Zoro # G6761317


product price: $32.45
/pk 12, $2.70/ea

Key Features

Recommended Grade
Grade PK+
Color
Assorted
Includes
12 pencil grips
Recommended Age
4+ Years
Length
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG-11412
Zoro #
G6761317
UPC #
634901114124
Country of Origin
China

Dimensions

Length
2.3"
Width
1"

Details

Recommended Grade
Grade PK+
Color
Assorted
Includes
12 pencil grips
Recommended Age
4+ Years

Description

The JUMBO Grip uses the same revolutionary shape as The Pencil Grip to place fingers of both left and right handed users in the correct position for gripping. The JUMBO Grip though is about 40 percent larger than The Pencil Grip providing extended comfort and support up to the second knuckle. By allowing over 90 percent surface contact with its soft comfortable gripping surface, The JUMBO Grip sets the industry standard in ergonomics. It works for both right- and left-handed users by gently placing the hand of its users in the proper position for gripping. The natural feel and soft comfortable material make it easy and fun to write. The JUMBO Grip offers Big Time Comfort for everyone from students to seniors. Each package includes 12 JUMBO Grips in assorted original colors. The Pencil Grip, Inc. has gained name recognition and trust in the education, toy, and therapy industries and more. The common themes that tie our products together are simple — they are designed to stimulate the mind, foster creativity and are the best available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.