
Wrist Coil Whistle, Tri-Color, Stainless Steel, Key Ring
Mfr # TPG26201
Zoro # G501847293
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Type
Key Ring
Material
Stainless Steel
Color
Tri-Color
Includes
Key Ring; Stainless Steel Whistle
Length
1.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPG26201
Zoro #
G501847293
UPC #
634901002612
Country of Origin
China
Dimensions
Length
1.5"
Height
1.5"
Width
1.5"
Details
Item
Wrist Coil Whistle
Type
Key Ring
Material
Stainless Steel
Color
Tri-Color
Includes
Key Ring; Stainless Steel Whistle
Features
Durable; Stretchable
Description
Wrist coil features a durable, elastic construction that can be stretched and re-stretched while still returning to its original shape. Included whistle emits a loud, high-pitched sound to quickly grab the attention of people in crowds or during an event. Vibrant, tri-color coil provides a fun way to stay creative in the classroom. Wrist coil and whistle are perfect for use during exercise, outdoor activities, field trips and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.