Zoro Homepage

12 in Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count

  • Mfr # PC12BK4PK

  • Zoro # G408363339


product price: $19.89
/ea

Key Features

Color
Black
Material
Polyurethane, Nylon
Outside Dia.
.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC12BK4PK
Zoro #
G408363339
UPC #
810193026738
Country of Origin
United States

Dimensions

Length
12"
Outside Dia.
.35"

Details

Item
Bungee Strap
Color
Black
Material
Polyurethane, Nylon

Description

Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.