Zoro Homepage

36 in Heavy Duty Adjustable Poly Strap with Nylon Hooks, Red, 4-Count

  • Mfr # AS36R4PK

  • Zoro # G5833263


product price: $34.59
/ea

Key Features

Length
36"
Width
3/4"
Color
Red
Material
Polyurethane, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS36R4PK
Zoro #
G5833263
UPC #
850000425262
Country of Origin
United States

Dimensions

Length
36"
Width
3/4"

Details

Item
Adjustable Bungee Strap
Color
Red
Material
Polyurethane, Nylon

Description

The 36" Adjust A Strap by The Perfect Bungee® is made from FlexaPURE®, our proprietary polyurethane material. It contains NO rubber or latex and is UV, Chemical, Fuel and Oil Resistant as well as waterproof. Designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks molded into strap to prevent separating. 6 reinforced, evenly spaced holes along the strap to adjust size and accommodate any load. The Original, Since 2008.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.