Zoro Homepage
This item is Discontinued.
The Perfect Bungee Boat Snubber 24", Blue PLSBL

Boat Snubber 24", Blue (Discontinued)

  • Mfr # PLSBL
  • Zoro # G6047183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLSBL
Zoro #
G6047183
UPC #
897523001856
Country of Origin
United States

Details

Item
Boat Snubber 24",Blue

Description

Boat Snubber 24 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.