Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Bungee Cord, Hook, 18 In.L, Yellow PC18Y

Bungee Cord, Hook, 18 In.L, Yellow (Discontinued)

  • Mfr # PC18Y
  • Zoro # G1460225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC18Y
Zoro #
G1460225
UPC #
897523001597
Country of Origin
Unknown

Dimensions

Bungee Length
18 in
Length
18"
Bungee Width
5/8 in
Diameter
5/8"

Details

Bungee Material
Polyurethane
Color
Yellow
End Type
Hook
Item
Bungee Cord
Body Material
Polyurethane
Bungee End Type
J-Hook
Hardware Material
Nylon
Bungee End Material
Nylon
Item - Bungees
Bungee Cord
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses

Description

Bungee Cord, Bungee Material Polyurethane, End Type Hook, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.