
24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count
Mfr # PB24R4PK
Zoro # G508363352
product price: $33.35
/eaKey Features
Length
24"
Color
Red
Material
Polyurethane, Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB24R4PK
Zoro #
G508363352
UPC #
810193024543
Country of Origin
United States
Dimensions
Length
24"
Details
Item
Bungee Strap
Color
Red
Material
Polyurethane, Galvanized Steel
Description
Heavy Duty Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.