Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee 36” Industrial Grade Poly Tarp Strap, Red, 4-Count B36R4PK

36” Industrial Grade Poly Tarp Strap, Red, 4-Count (Discontinued)

  • Mfr # B36R4PK
  • Zoro # G708363350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B36R4PK
Zoro #
G708363350
UPC #
810193022303
Country of Origin
United States

Dimensions

Length
36"
Width
3/4"

Details

Item
Bungee Strap
Color
Red
Material
Polyurethane, Galvanized Steel

Description

Bungee Strap 36 In. Heavy Duty Poly T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.