Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Blue, 4-Count

  • Mfr # PB36BL4PK

  • Zoro # G908363358


product price: $35.99
/ea

Key Features

Length
36"
Color
Blue
Material
Polyurethane, Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB36BL4PK
Zoro #
G908363358
UPC #
810193024697
Country of Origin
United States

Dimensions

Length
36"

Details

Item
Bungee Strap
Color
Blue
Material
Polyurethane, Galvanized Steel

Description

Heavy Duty Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.