Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Bungee Strap 48" Poly Cord with Ny PC48G4PK

Bungee Strap 48" Poly Cord with Ny (Discontinued)

  • Mfr # PC48G4PK
  • Zoro # G808363359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC48G4PK
Zoro #
G808363359
UPC #
850000425866
Country of Origin
United States

Dimensions

Length
48"
Outside Dia.
.35"

Details

Item
Bungee Strap
Color
Safety Green
Material
Polyurethane, Nylon

Description

Bungee Strap 48 In. Poly Cord with Ny

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.