Standard Bungee Strap, S-Hook, 18inL, Black (Discontinued)
- Mfr # B18BK
- Zoro # G2045617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B18BK
Zoro #
G2045617
UPC #
897523001689
Country of Origin
Unknown
Dimensions
Width
3/4"
Bungee Width
3/4 in
Bungee Length
18 in
Bungee Thickness
3/16 in
Length
18"
Overall Width
3/4 in
Overall Length
18 in
Diameter
3/16"
Details
Color
Black
End Type
S-Hook
Item
Bungee Strap
Bungee Material
Polyurethane
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Material
Polyurethane
End Material
Steel
Bungee End Type
S-Hook
Bungee End Material
Steel
Body Material
Polyurethane
Item - Bungees
Bungee Strap
Hardware Material
Steel
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, End Material Steel, Overall Length 18 in, Overall Width 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.