Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Easy Stretch Cord 12", Red PC12R

Easy Stretch Cord 12", Red (Discontinued)

  • Mfr # PC12R
  • Zoro # G7126373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC12R
Zoro #
G7126373
UPC #
897523001542
Country of Origin
United States

Details

Item
Easy Stretch Cord 12",Red

Description

Easy Stretch Cord 12 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.