Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Heavy Duty Strap 12", Black B12BK

Heavy Duty Strap 12", Black (Discontinued)

  • Mfr # B12BK
  • Zoro # G6048811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12BK
Zoro #
G6048811
UPC #
897523001641
Country of Origin
United States

Details

Item
Heavy Duty Strap 12",Black

Description

Heavy Duty Strap 12 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.