Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Heavy Duty Strap 18", Safety Orange B18NG

Heavy Duty Strap 18", Safety Orange (Discontinued)

  • Mfr # B18NG
  • Zoro # G6049633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18NG
Zoro #
G6049633
UPC #
810193021832
Country of Origin
United States

Details

Item
Heavy Duty Strap 18",Safety Orange

Description

Heavy Duty Strap 18 In.,Safety Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.