Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Heavy Duty Strap 24", Safety Orange B24NG

Heavy Duty Strap 24", Safety Orange (Discontinued)

  • Mfr # B24NG
  • Zoro # G7127189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24NG
Zoro #
G7127189
UPC #
810193022013
Country of Origin
United States

Details

Item
Heavy Duty Strap 24",Safety Orange

Description

Heavy Duty Strap 24 In.,Safety Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.