Shop THE PINK STUFF
See all product information
Create Account
Wash Up Spray, 16.9 oz
- Mfr # 81138
- Zoro # G723371538
product price:
$
7.65
/ea
Sold in multiples of 10 for
$76.50
Key Features
Cleaner Form
Liquid Spray
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Fruity
Chemicals For Use On
Dishes and kitchen surfaces
Cleaner Container Size
16.9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81138
- Zoro #
- G723371538
- UPC #
- 5060033821138
- Country of Origin
- United Kingdom
- Item
- Dish Cleaner
- Cleaner Form
- Liquid Spray
- Cleaner Container Type
- Trigger Spray Bottle
- Fragrance
- Fruity
- Chemicals For Use On
- Dishes and kitchen surfaces
Dimensions
- Cleaner Container Size
- 16.9 oz
Description
The Pink Stuff Miracle Wash Up Spray effortlessly transforms dishes and surfaces with a sparkling, clean finish every time. This fast‐acting foam clings to messes, making it easy to lift away grease, grime, and residue. Simply spray, wipe, and rinse for a brilliant shine with minimal effort. Perfect for everyday cleaning, it leaves your kitchen looking fresh and spotless.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, MI, OH, NY, RI, CT, DE, MD, PA, NJ, MA, NH, ME, UT, IL, IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.