Window & Glass Cleaner, Trigger Spray, 25.4 oz
- Mfr # 82384
- Zoro # G923371550
product price:
$
7.65
/ea
Sold in multiples of 10 for
$76.50
Key Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Ready to Use/Concentrated
Ready to Use
Fragrance
Fresh, Fruity
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82384
- Zoro #
- G923371550
- UPC #
- 5060033820759
- Country of Origin
- United States
Dimensions
- Container Size
- 25.4 fl oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Fresh, Fruity
- Recommended Dilution
- Ready To Use
- Color
- Clear
- Chemicals For Use On
- Windows, mirrors, and other glass surfaces
- Removes
- Grease, Grime
- Surfaces for Use On
- Glass, Window
- Primary Chemical
- Sodium Lauryl Sulfate,Sodium Diethylenetriamine Pentamethylene Phosphonate,Propylene Glycol Butyl Ether
- For Use On
- Glass, Windows
Description
The Pink Stuff Miracle Window & Glass Cleaner uses the power of rose vinegar to cut through dirt, grease, and grime on windows, mirrors, and other glass surfaces. Its effective formula delivers a sparkling, streak‐free shine every time, restoring clarity with ease. Tt leaves surfaces fresh and clean without harsh residue. Versatile and easy to use, it’s perfect for keeping glass, chrome, and mirrors crystal clear throughout your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.