Plantstand 14430 14 in. Terra Cotta 5-Wheel Single Plant Caddy

  • Mfr # 14430

  • Zoro # G004038556


product price:  $66.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14430
Zoro #
G004038556
UPC #
641341144307
Country of Origin
China

Description

  • Plant caddy
  • One locking caster keeps caddy in place
  • Use indoor or outdoors
  • UV resistant plastic
  • 5 quality nylon and steel wheels
  • Moves up to 500 lbs with ease
  • Terra Cotta
  • 14"
  • Length: 14
  • Width: 14
  • Height: 4
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.