This item is Discontinued.

The Refined Feline The Refined Feline AFRAME-ES A-Frame Cat Bed Scratcher; 23.50 x 15 x 28 in. - Espresso AFRAME-ES

This item is Discontinued.

The Refined Feline

The Refined Feline AFRAME-ES A-Frame Cat Bed Scratcher; 23.50 x 15 x 28 in. - Espresso (Discontinued)

Mfr # AFRAME-ES
Zoro # G203779649
UPC # 707321501802
Country of Origin China
Category Pet Toys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFRAME-ES
Zoro #
G203779649
UPC #
707321501802
Country of Origin
China

Description

The A-Frame Cat Bed from The Refined Feline combines attractive features for both you and your favorite feline. Part comfortable bed, part durable scratcher, the A-Frame doubles as a beautiful end table. Not only does this stylish cat bed include a plush 11.5" x 23.5" x 1" cushion and a nearly 20" x 20" scratching surface, it also features holes in the cushion's platform to provide air flow from floor vents. Now your cat can enjoy a heated or cooled bed without obstructing a vent's air flow into the room. Plus, make a design statement by replacing the sisal pad with a designer carpet square.

Features
  • Large nearly 20” x 20” sisal scratch pad.
  • Plush 11.5" x 24.5" x 1" cushion with washable cover.
  • Ventilated base provides air flow
  • Solid wood construction
Specifications
  • Color: Espresso
  • Dimension: 28" H x 23.5" W x 15" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.