This item is Discontinued.

The Rock By Starfrit The Rock by Starfrit 060903-004-0000 11 x 11 in. Cast Iron Grill Pan 060903-004-0000

This item is Discontinued.

The Rock By Starfrit

The Rock by Starfrit 060903-004-0000 11 x 11 in. Cast Iron Grill Pan (Discontinued)

Mfr # 060903-004-0000
Zoro # G103904417
UPC # 069858609032
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
060903-004-0000
Zoro #
G103904417
UPC #
069858609032
Country of Origin
China

Description

Cooks everywhere prefer cast iron. Yet it does take some TLC to keep it from rusting. The ROCK by Starfrit 11 in. x 11 in. Cast Iron Grill Pan features the exclusive Rock.Tec surface enhancement that is 3 times more durable than regular nonstick surfaces, warp resistant and it doesn't rust. It's also easy to clean. And like typical cast iron, you can place this Starfrit cast iron grill pan in the oven and even under the broiler for cooking versatility. It's even compatible with induction cooking surfaces!

Features
  • Cast Iron Grill Pan
  • Warp-resistant cast iron construction
  • Rock.Tec surface enhancement is 3x more durable than regular nonstick surfaces
  • Doesn't rust & is easy to clean
  • Exceptional heat distribution & retention
  • Matte black riveted stainless steel handle
  • Oven & broiler safe
  • Compatible with all cooking surfaces, including induction
Specifications
  • Size: 11 x 11 in.
  • Color: Black
  • Dimension: 2.8" H x 11.7" W x 20.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.