Zoro Homepage
This item is Discontinued.
The Safety Zone Disposable Gloves, High Density Poly, L, 100 PK, Clear SZNGDPELG

Disposable Gloves, High Density Poly, L, 100 PK, Clear (Discontinued)

  • Mfr # SZNGDPELG
  • Zoro # G711184218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZNGDPELG
Zoro #
G711184218
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
High Density Poly
Latex-Free
Yes

Description

The Safety Zone Gloves, High-density Poly, Latex-free, Large, 100/BX, Clear GLOVE,POLY,HIGH DENSITY,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.