This item is Discontinued.

Safety Zone GNEP-1, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue SZNGNEPLG1

This item is Discontinued.

Safety Zone

GNEP-1, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)

Mfr # SZNGNEPLG1
Zoro # G111180155
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGNEPLG1
Zoro #
G111180155
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
3.7 mil
Length
9.65 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNEP-1

Description

These medical-grade, nitrile exam gloves are the perfect compromise between latex and vinyl. Latex-free, DEHP-free nitrile is made from an allergy-safe compound that feels a lot like latex, but it's much stronger and more comfortable to wear. Nitrile is perfect for demanding applications whether in the medical or foodservice environment. Gloves meet FDA 510K Standards for examination gloves used in medical applications and comply with the provisions of the Federal Food, Drug and Cosmetic Act that allows repeated use in direct contact with food. They are tested for use with chemotherapy drugs using ASTM D 6978. Powder-free design means the gloves go through an extra process of chlorinating the gloves to ease donning. The 9-1/2in long gloves feature a 3.3 mil cuff thickness, 4.25 mil palm thickness and 5.3 mil finger thickness for more durable use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.