This item is Discontinued.

Safety Zone GNPR-1A, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue SZNGNPR2X1A

This item is Discontinued.

Safety Zone

GNPR-1A, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (Discontinued)

Mfr # SZNGNPR2X1A
Zoro # G811206704
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGNPR2X1A
Zoro #
G811206704
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL
Palm Thickness
3 mil
Finger Thickness
3.8 mil
Length
9.65 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNPR-1A

Description

The Safety Zone Gloves,Nitrile,Latex-free,PF,2XLarge,9.65''L,100/BX,Blue GLOVES,NTRL,3MIL,PWDR-FRE,S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.