This item is Discontinued.

Safety Zone GNPR-1A, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue SZNGNPRXL1A

This item is Discontinued.

Safety Zone

GNPR-1A, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

Mfr # SZNGNPRXL1A
Zoro # G111206824
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGNPRXL1A
Zoro #
G111206824
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
3 mil
Length
9.65 in
Finger Thickness
3.8 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GNPR-1A

Description

These nitrile gloves are the perfect compromise between latex and vinyl. Latex-free, DEHP-free nitrile is made from an allergy-safe compound that feels a lot like latex, but it's stronger and more comfortable to wear. Nitrile is perfect for the foodservice environment. Gloves comply with the provisions of the Federal Food, Drug and Cosmetic Act that allows repeated use in direct contact with food. The powder-free design means the gloves go through an extra process of chlorinating the gloves to ease donning. The 9.65in long gloves feature a 2.2 mil cuff thickness, 3.2 mil palm thickness and 3.8 mil finger thickness for more durable use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.