This item is Discontinued.

Safety Zone GRDR-1T, Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, Natural SZNGRDRXL1T

This item is Discontinued.

Safety Zone

GRDR-1T, Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, Natural (Discontinued)

Mfr # SZNGRDRXL1T
Zoro # G511188980
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGRDRXL1T
Zoro #
G511188980
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
4 mil
Length
9.65 in
Finger Thickness
5 mil

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
GRDR-1T

Description

The Safety Zone Gloves, Latex, Powdered, Xlarge, 4 mil, 9.65''L, 100/BX, NATL GLOVE,LTX,PWDR,TXTRED,XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.