This item is Discontinued.

Safety Zone GRPR-T8, Disposable Gloves, 8 mil Palm, Latex, Powder-Free, L, 100 PK, Off-White SZNGRPRLG1T8

This item is Discontinued.

Safety Zone

GRPR-T8, Disposable Gloves, 8 mil Palm, Latex, Powder-Free, L, 100 PK, Off-White (Discontinued)

Mfr # SZNGRPRLG1T8
Zoro # G011319570
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGRPRLG1T8
Zoro #
G011319570
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
8 mil
Length
9.65 in
Finger Thickness
10 mil

Details

Item
Disposable Gloves
Color
Off-White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Series
GRPR-T8

Description

The Safety Zone Gloves,Latex,PF,Double-Chlorinated,Large,100/BX,Off-WE GLOVE,LTX,PWDR-FRE,8 MIL,L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.