This item is Discontinued.

Safety Zone GVP9-1BL, Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue SZNGVP9LG1BLCT

This item is Discontinued.

Safety Zone

GVP9-1BL, Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue (Discontinued)

Mfr # SZNGVP9LG1BLCT
Zoro # G811319589
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZNGVP9LG1BLCT
Zoro #
G811319589
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3.2 mil
Finger Thickness
3.6 mil
Length
9.25 in

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GVP9-1BL

Description

GLOVE, PF, VINYL, BLUE, LG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.