This item is Discontinued.

The Shady 12" Sweep Net Replacement Hoop R02900

12" Sweep Net Replacement Hoop (Discontinued)

  • Mfr # R02900
  • Zoro # G202693991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R02900
Zoro #
G202693991
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
14.25
Width (In.)
12
Outside Diameter
0.25
Height
0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.