Zoro Homepage

Health Club Size Platform With four 4 Original Risers - Pink

  • Mfr # F1012

  • Zoro # G811248582


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Material
High-Density Polyethylene
Includes
One Platform with 4 Original Risers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1012
Zoro #
G811248582
UPC #
754806379166
Country of Origin
United States

Details

Material
High-Density Polyethylene
Color
Pink/Black
Includes
One Platform with 4 Original Risers

Description

Achieve total-body fitness with The Step Original Aerobic Platform Health Club Size the same step used in fitness clubs across the country. This set includes a pink nonslip platform with premium cushion top, four original purple risers, and instructional streaming videos to create the foundation of any workout program. The Original Health Club Size platform features a wide 43in L x 16in W x 4in H stepping surface with a nonslip top for added safety and a comfort cushion non-latex top that is easy on the hands, feet, and back. Burn more calories the higher you step with 4in to 6in to 8in platform height options using the 16in L x 16in W x 2in H risers. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set is crafted from durable, recyclable high-density polyethylene that supports up to 350 pounds or up to 500 lbs with risers. This product is backed by a 90-day manufacturer's warranty period.


  • Made in the United States from durable, recyclable high-density polyethylene
  • Includes full-size (43" L x 16" W x 4" H) pink aerobic platform and 4 original risers
  • Platform features premium nonslip, comfort cushion top and supports up to 350 lbs
  • Four nonskid feet on each riser and platform prevents sliding or scratching floors
  • Vary workout difficulty by adjusting platform height from 4" to 6" to 8" using risers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.