Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Health Club Size Platform With four 4 Original Risers - Teal

  • Mfr # F1010W

  • Zoro # G611248607


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
High-Density Polyethylene
Color
Teal/Black
Includes
One Platform with 4 Original Risers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010W
Zoro #
G611248607
UPC #
754806059600
Country of Origin
United States

Details

Material
High-Density Polyethylene
Color
Teal/Black
Includes
One Platform with 4 Original Risers

Description

Achieve total-body fitness with The Step Club Size Aerobic Platform, the same step used in fitness clubs across the country. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set includes a teal nonslip platform, four 4 original risers and streaming videos to create the foundation of any workout program. Burn more calories the higher you step with 4in to 6in to 8in platform height. The Club Size platform features one 1 stepping surface 43in L x 16in W x 4in H and four 4 original risers 14.5in L x 9.5in W x 2in H. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches. The Step platform and risers are made with four nonskid feet to prevent sliding or moving during exercise. Both the platform and rises also feature a resistance band notch, which safely holds an optional resistance band in place. This set is crafted from durable, recyclable high-density polyethylene that supports up to 350 pounds or up to 500 lbs. with risers. This product is backed by a 90-day manufacturer's warranty period.


  • Made in the United States from durable, recyclable high-density polyethylene
  • Includes full-size (43" L x 16" W x 4" H) teal aerobic platform and 4 original risers
  • Platform features premium nonslip, comfort cushion top and supports up to 350 lbs
  • Four nonskid feet on each riser and platform prevents sliding or scratching floors
  • Vary workout difficulty by adjusting platform height from 4" to 6" to 8" using risers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.