Zoro Homepage

Cobalt Blue Soy Dish, 48PK

  • Mfr # SNZSoy Dish

  • Zoro # G521780075


product price: $329.99
/pk 48, $6.87/ea
Free Shipping & Returns

Key Features

Cutting Thickness
2.5 in
Saw Blade Diameter
10 in
Maximum Crosscut
50 in
Voltage
120 V
Amperage/Voltage
15 amp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNZSoy Dish
Zoro #
G521780075
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Thickness
2.5 in
Saw Blade Diameter
10 in
Overall Length
120 in

Details

Maximum Crosscut
50 in
Voltage
120 V
Amperage/Voltage
15 amp

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.