Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Theben Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem TR-611-TOP-2-12/24V

Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (Discontinued)

  • Mfr # TR-611-TOP-2-12/24V
  • Zoro # G8728657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-611-TOP-2-12/24V
Zoro #
G8728657
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 1/2 in
Display Height
3/4 in
Depth
2 3/4 in
Width
1 1/2 in
Display Width
1 in
Overall Width
1 1/2 in
Overall Depth
2 3/4 in
Overall Height
3 1/2 in

Details

Item
Electronic Timer
Operation Mode
8 Days
Number of Channels
1
Contact Form
SPDT
Voltage
12/24V AC
Amps
10 A
HP @ 120V
2600W
Events Available - Electronic Timer
84
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Color
Gray
Max. Time Setting
7 day
NEMA Rating
1
Max. On/Off Cycles
84
Description/Special Features
Program with Zero Cross Switching and Self Prompting Programming, Pulse Circuit and More On/Off Switch Points
Pulse Duration
1 sec
Enclosure
Plastic
Backup Time
10 yr
Number of Poles
1
Backup Device
Battery
Min. Time Setting
1 sec
Operating Temp.
-30 Degrees to 55 Degrees C
Mounting
Din Rail
Number of Pulse Events
84
Event Allocation - Electronic Timer
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
Standards
CE, UL Listed
Features
Fully Operable without Mains Connection, Preset Date and Time
DC Voltage Rating
12/24V DC
Timer Functions
On/Off Plus & Cycle
Current Rating - Maximum
10 A
Time Setting - Minimum
1 sec
IP Rating
IP20
Time Setting - Maximum
7 day
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-13 Degrees F
Pulse Duration - Maximum
1 sec
Body Material
Plastic
Indoor/Outdoor Usage
Indoor
Operating Temperature - Maximum
131 Degrees F
Electrical Installation Type
Spring Terminal
Body Color
Grey
Mounting Style
DIN Rail
Astronomic Functionality
No
Events Available
85
AC Voltage Rating
12/24V AC
Horsepower @ 120V - Maximum
3 1/2 hp
Time Minimum Setting
2 sec
Time Maximum Setting
8 day

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 12/24V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 84, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec, Enclosure Plastic, Mounting DIN Rail, Number of Poles 1, Min. Time Setting 1 sec, Max. Time Setting 7 day, NEMA Rating 1, Color Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.