Zoro Homepage

AIREZE - 4/1 GL CASE, Odor Encapsulator & Neutralizer, 4PK

  • Mfr # 100315-99990-7G

  • Zoro # G110738494


product price: $97.99
/pk 4, $24.50/ea
Free Shipping & Returns

Key Features

Fragrance
Fresh - patented
Color
Clear to straw color
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Net Weight
36.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100315-99990-7G
Zoro #
G110738494
UPC #
24598000808
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Fragrance
Fresh - patented
Color
Clear to straw color
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Item
Odor Encapsulator & Neutralizer
Net Weight
36.86
For Use On
Air, Soft Surfaces
Application
Odor Neutralizer

Description

Penetrates and encapsulates bad odor molecules from the fiber. Effective on carpeting, clothing, curtains, upholstery, musty odors, cooking odors, smoke, pet odors and virtually every fabric. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.