Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Bottle, Pine, 4 PK

  • Mfr # 101644-99990-7G

  • Zoro # G410738590


product price: $52.95
/pk 4, $13.24/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Recommended Dilution
1-4 oz per gallon
Color
Amber coloured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101644-99990-7G
Zoro #
G410738590
UPC #
24598003762
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Recommended Dilution
1-4 oz per gallon
Color
Amber coloured
Ready to Use/Concentrated
Concentrated
For Use On
Hard Surfaces
Net Weight
36.34
Application
Pine Cleaner
pH Level
11.8 to 12.5

Description

General purpose cleaner that effectively clean floors, woodwork, walls and counters. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.