Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK

  • Mfr # 103555-99991-7G

  • Zoro # G010738501


product price: $84.75
/pk 4, $21.19/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Floral
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103555-99991-7G
Zoro #
G010738501
UPC #
24598041191
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Floral
Net Weight
37.91
Color
Dark blue
Application
Manual Dish Detergent
For Use On
Dish & Flatware
Recommended Dilution
1 oz per 15 gal
Effective to Remove
Food Soils

Description

NEW & IMPROVED!2X Grease-cutting concentrated, high-foaming detergent for manual dishwashing. Breaks through the toughest soils, grease, and baked-on food. Pleasant, fresh scent eliminates odors. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.