
Butyl All Purpose Cleaner, Bottle, Spearmint, 12 PK
Mfr # 101516-99990-1Q
Zoro # G310738492
product price:Â $45.45
/pk 12, $3.79/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Spearmint
Color
Green
Ready to Use/Concentrated
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101516-99990-1Q
Zoro #
G310738492
UPC #
24598007937
Country of Origin
United States
Dimensions
Size
1 qt
Details
Item
Butyl All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Spearmint
Color
Green
Ready to Use/Concentrated
Ready to Use
Application
Degreaser
Net Weight
27.92
For Use On
Hard Surfaces
pH Level
11.5 to 12.5
Description
Ready-to-use degreaser cleans the toughest soils instantly. No mixing- no waste- no streaking. Safe on all surfaces. Cleans grease, inks, industrial soil, oils, etc. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.