
CLEAN ALL - 55 GL DRUM, Butyl All Purpose Cleaner
Mfr # 100433-99990-53
Zoro # G610738536
product price: $599.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Container Type
Plastic Drum
Cleaner Form
Liquid
Fragrance
Sassafras
Recommended Dilution
6-10 oz per gallon
Color
Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100433-99990-53
Zoro #
G610738536
UPC #
24598002338
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Butyl All Purpose Cleaner
Container Type
Plastic Drum
Cleaner Form
Liquid
Fragrance
Sassafras
Recommended Dilution
6-10 oz per gallon
Color
Violet
Ready to Use/Concentrated
Concentrated
For Use On
Hard Surfaces
Application
Degreaser
Net Weight
497.07
pH Level
12 to 13
Description
NEW & ENHANCED FORMULA for better performance. Grease-cutting, all-purpose cleaner that can be used on any hard surface not damaged by water. Can be used in both manual and pressure washing equipment. Made with bio-based and readily biodegradable materials. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.