
D-O - 12/1 QT CASE, All Purpose liquid Deodorant, 12PK
Mfr # 101553-99990-1Q
Zoro # G710738559
product price: $72.89
/pk 12, $6.07/eaKey Features
Fragrance
Cinnamon
Color
Yellow
Recommended Dilution
2 oz per gallon
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101553-99990-1Q
Zoro #
G710738559
UPC #
24598008163
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Details
Fragrance
Cinnamon
Color
Yellow
Recommended Dilution
2 oz per gallon
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Net Weight
27.74
Application
Odor Counteractant and Deodorizer
For Use On
Hard & Soft Surfaces, air
Item
All Purpose liquid Deodorant
Description
Concentrated, all-purpose liquid deodorizer Formulated for application on all types of carpet fibers and fabrics. Contains quaternary ammonium compounds that neutralize odors at their source. Can be added to carpet shampoo, recovery tanks, or directly on source. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.