
DEFOAMER C - 5 GL PAIL, Defoamer Carpet Cleaner
Mfr # 100801-99990-1P
Zoro # G410738521
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Recommended Dilution
2 oz per 10 gal
pH
Alkaline
Fragrance
Odourless
For Use On
Carpet Extractors
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100801-99990-1P
Zoro #
G410738521
UPC #
24598051657
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Defoamer Carpet Cleaner
Recommended Dilution
2 oz per 10 gal
pH
Alkaline
Fragrance
Odourless
For Use On
Carpet Extractors
Container Type
Pail
pH Range
7 to 9
Effective to Remove
Organic
Color
White
Form
Liquid
Application
Foam Control
Net Weight
43.22
Description
Instantly knocks down and prevents foam. Use in carpet extraction and automatic scrubber tanks. Reduces equipment failure and increases productivity. Can also be used to reduce foam in sewage systems, water fountains, and whirlpools. Phosphate free, biodegradable, non-corrosive, and compatible with sound environmental practices. Container 5 gal pail.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.