Shop THEOCHEM
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Degreaser, 55 gal Drum, Unscented
- Mfr # 100471-99990-53
- Zoro # G010738525
product price:Â
$
782.99
/ea
Key Features
Container Type
Drum
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
For Use On
Hard Nonporous Surfaces
Recommended Dilution
1 to 4 oz per gal Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100471-99990-53
- Zoro #
- G010738525
- UPC #
- 24598003366
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Drum
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- For Use On
- Hard Nonporous Surfaces
- Recommended Dilution
- 1 to 4 oz per gal Water
- Color
- Green
- Fragrance
- Unscented
- Net Weight
- 508.80 lb
- pH Range
- 12 to 13.5
- Application
- Degreaser
- pH Level
- Alkaline
- Removes
- Industrial & Food
- Type
- Alkaline
Dimensions
- Container Size
- 55 gal
Description
Super concentrated alkaline degreaser for tractor trailer, diesel engines, storage tanks, loading docks and concrete floors. Aluminum cleaner and brightener. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.