
DEO PINE - 55 GL DRUM, Pine Oil Deodorant Cleaner
Mfr # 100321-99990-53
Zoro # G710738566
product price: $731.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Container Type
Plastic Drum
Cleaner Form
Liquid
Fragrance
Pine
Recommended Dilution
12-13 oz per gallon
Color
Amber coloured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100321-99990-53
Zoro #
G710738566
UPC #
24598001058
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Pine Oil Deodorant Cleaner
Container Type
Plastic Drum
Cleaner Form
Liquid
Fragrance
Pine
Recommended Dilution
12-13 oz per gallon
Color
Amber coloured
Ready to Use/Concentrated
Concentrated
Net Weight
473.2
Application
Pine Cleaner
For Use On
Hard Surfaces
pH Level
11.5 to 12.5
Description
Super concentrated, emulsifying natural pine oil cleaner and deodorizer for floors, restrooms, poultry houses, garbage cans, kennels, etc. Effectively cleans surfaces while leaving a pleasant pine fragrance. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.