Zoro Homepage

EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner

  • Mfr # 100448-99990-1P

  • Zoro # G910738540


product price: $64.49
/ea

Key Features

Form
Liquid
Color
Greenish blue
Container Type
Pail
Weight
45.07
Recommended Dilution
2 oz per gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100448-99990-1P
Zoro #
G910738540
UPC #
24598073338
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Greenish blue
Fragrance
Floral
Container Type
Pail
Weight
45.07
Recommended Dilution
2 oz per gallon
Removes
Light industrial type
Application
All Purpose
For Use On
Hard Surface
pH Range
6.5 to 8.5
pH
Neutral

Description

Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 5 gal pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.