
EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK
Mfr # 100925-99990-1Q
Zoro # G310738546
product price:Â $58.75
/pk 12, $4.90/eaKey Features
Size
1 qt
Container Type
Bottle
Fragrance
Acidic
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100925-99990-1Q
Zoro #
G310738546
UPC #
24598006497
Country of Origin
United States
Dimensions
Size
1 qt
Details
Container Type
Bottle
Item
Acid Toilet Bowl cleaner
Fragrance
Acidic
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Color
Milky White
For Use On
Toilets
Application
Restroom Care
pH Range
< 2
Net Weight
30.77
pH
Acidic
Description
Our strongest emulsion germicidal bowl cleaner. 24% HCI, for the hardest water and mineral conditions. Use to eliminate mineral build-up, soap scum and rust deposits. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.