
ENDURE CONCRETE & HARD SURFACE SEALER - 4/1 GL CASE, Floor Sealer, 4PK
Mfr # 100665-99991-7G
Zoro # G610738574
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
Key Features
pH Range
8 to 9
Form
Liquid
For Use On Surface Material
Concrete and Hard Surface
Application
Concrete and Hard Surface Sealer
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100665-99991-7G
Zoro #
G610738574
UPC #
24598045861
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Floor Sealer
pH Range
8 to 9
Form
Liquid
For Use On Surface Material
Concrete and Hard Surface
Application
Concrete and Hard Surface Sealer
Container Type
Bottle
Fragrance
Acrylic
Color
White
Description
Base coat sealer and primer.This specialty sealer provides the optimum of durability and chemical protection for hard surface and concrete floors. This urethane fortified metal-crossed-linked sealer was formulated with a unique combination of acrylic polymers to incorporate hardness and flexibility. Manufactured for super market checkout lanes, warehouses, and home improvement stores. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.