This item is Discontinued.

Theochem Laboratories ENVISOL Aerosol Disinfecting Deodorizer, Neutral, 20 oz Aerosol Spray, PK12 502043

ENVISOL Aerosol Disinfecting Deodorizer, Neutral, 20 oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 502043
  • Zoro # G504417677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502043
Zoro #
G504417677
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz

Details

Type
Aerosol Spray
Fragrance
Neutral
Cleaner Form
Liquid
Item
Air Fresheners/Odor Eliminators
Standards
EPA Reg. No. 498-179; EPA List N
Net Weight
15 lbs
Application
Odor Control

Description

Powerful, quick-acting odor eliminator is specially designed for hospitals and medical wards. Multipurpose formula disinfects as it deodorizes. Virucide agent has been proven effective against staphylococcus, streptococci, salmonella, pseudomonas, influenza, HIV-1 and herpes simplex viruses on pre-cleaned environmental surfaces. Prevents the growth of mold and mildew.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.